

TIMKEN
TIMKEN
200322
TIMKEN TIMKEN
Description
200322 OIL SEAL ; SMALL BORE INCH
75MM Shaft Dia; 120MM Housing Bore; 8.13MM Nominal Width; Nitrile Lip; Solid Seal; 8.13MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case Construction; 200 Seal Design Code
Part #
200322
BDI #
1311771

Details
77.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/200322/p/1311771
Your Price
$ 77.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.294
EAN
0053893468723
Product Group - BDI
S02250
Generic Design Code
C_R_TL1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
200
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
200322
Weight / LBS
0.649
Long Description
75MM Shaft Dia; 120MM Housing Bore; 8.13MM Nominal Width; Nitrile Lip; Solid Seal; 8.13MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case Construction; 200 Seal Design Code
Housing Bore
4.724 Inch | 120 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter
Nominal Width
0.32 Inch | 8.13 Millimeter
Actual Width
0.32 Inch | 8.13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh