

TIMKEN
TIMKEN
21086-3611
TIMKEN TIMKEN
Description
21086-3611 OIL SEAL ; 219MM ID X 270MM OD X 19MM W LARGE BORE
Oil Seal; 8-5/8" Shaft Dia; 10-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21086-3611
BDI #
22815389

Details
712.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21086-3611/p/22815389
Your Price
$ 712.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.771
EAN
0053893580074
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 8-5/8" Shaft Dia; 10-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
10.625 Inch | 269.875 Millimeter
Shaft Diameter
8.625 Inch | 219.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh