

TIMKEN
TIMKEN
21096-2645
TIMKEN TIMKEN
Description
21096-2645 HI-PERFORMANCE SEAL ; 106MM ID X 149MM OD X 13MM W
Oil Seal; 4-3/16" Shaft Dia; 5-7/8" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Part #
21096-2645
BDI #
22838210

Details
399.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21096-2645/p/22838210
Your Price
$ 399.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.336
EAN
0053893192413
Product Group - BDI
S02250
Generic Design Code
GAR_53
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4-3/16" Shaft Dia; 5-7/8" Housing Bore; 1/2" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53 Seal Design Code
Housing Bore
5.875 Inch | 149.225 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.188 Inch | 106.375 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh