

SKF
SKF
21270 / 2.125X3.189X0.469 CRWHA1 S
SKF SKF
Description
CRSEAL 21270/ 2.125X3.189X0.469 CRWHA1 S ; DBL LIP SEAL
Lip Seal; 2-1/8" Shaft Dia; 3-3/16" Housing Bore; 0.469" Nominal Width; Silicone Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Part #
21270
BDI #
1246057

Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21270-2-125X3-189X0-469-CRWHA1-S/p/1246057
Your Price
$ 46.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.126
EAN
0085311023962
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.186
Long Description
Lip Seal; 2-1/8" Shaft Dia; 3-3/16" Housing Bore; 0.469" Nominal Width; Silicone Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Housing Bore
3.189 Inch | 81.001 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh