

TIMKEN
TIMKEN
21695-3863
TIMKEN TIMKEN
Description
21695-3863 ; NON RETURNABLE 6MM ID 19MM OD
Oil Seal; 1/4" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Part #
21695-3863
BDI #
22838299

Details
108.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21695-3863/p/22838299
Your Price
$ 108.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0053893600727
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1/4" Shaft Dia; 3/4" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Shaft Diameter
0.25 Inch | 6.35 Millimeter
Housing Bore
0.75 Inch | 19.05 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh