

TIMKEN
TIMKEN
21767-1420
TIMKEN TIMKEN
Description
21767-1420 HI-PERFORMANCE SEAL ; NON RETURNABLE 56MM ID 83MM OD 10MM W
Oil Seal; 2-3/16" Shaft Dia; 3-1/4" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
21767-1420
BDI #
22838708

Details
1584.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21767-1420/p/22838708
Your Price
$ 1,584.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.722
EAN
0053893245454
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2-3/16" Shaft Dia; 3-1/4" Housing Bore; 3/8" Nominal Width; PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.25 Inch | 82.55 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh