

TIMKEN
TIMKEN
21840-4129
TIMKEN TIMKEN
Description
21840-4129 OIL SEAL ; NON RETURNABLE 349MM ID 400MM OD 21MM W
Oil Seal; 13-3/4" Shaft Dia; 15-3/4" Housing Bore; 13/16" Nominal Width; Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Part #
21840-4129
BDI #
22829285

Details
8880.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21840-4129/p/22829285
Your Price
$ 8,880.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.849
EAN
0053893275475
Product Group - BDI
S02250
Generic Design Code
C_R_HDL
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 13-3/4" Shaft Dia; 15-3/4" Housing Bore; 13/16" Nominal Width; Viton Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter | Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
15.75 Inch | 400.05 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh