

TIMKEN
TIMKEN
22627-3941
TIMKEN TIMKEN
Description
22627-3941 OIL SEAL ; NON RETURNABLE LARGE BORE
Oil Seal; 8-5/8" Shaft Dia; 10-1/4" Housing Bore; 1.312" Nominal Width; Nitrile Lip; Solid Seal; 1.312" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
22627-3941
BDI #
22804240

Details
1694.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/22627-3941/p/22804240
Your Price
$ 1,694.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.694
EAN
0053893684802
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 8-5/8" Shaft Dia; 10-1/4" Housing Bore; 1.312" Nominal Width; Nitrile Lip; Solid Seal; 1.312" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Actual Width
1.312 Inch | 33.325 Millimeter
Housing Bore
10.25 Inch | 260.35 Millimeter
Shaft Diameter
8.625 Inch | 219.075 Millimeter
Nominal Width
1.312 Inch | 33.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh