

TIMKEN
TIMKEN
22627-5021
TIMKEN TIMKEN
Description
22627-5021 OIL SEAL ; NON RETURNABLE 235MM ID 273MM OD
Oil Seal; 9-1/4" Shaft Dia; 10-3/4" Housing Bore; 1-3/8" Nominal Width; Nitrile Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Part #
22627-5021
BDI #
22840603

Details
1336.8782
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/22627-5021/p/22840603
Your Price
$ 1,336.88 / each
$ 1,336.88 / each BDIExpress
$ 1,336.88 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.025
EAN
0053893186443
Product Group - BDI
S02250
Generic Design Code
GAR_53R2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53R2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9-1/4" Shaft Dia; 10-3/4" Housing Bore; 1-3/8" Nominal Width; Nitrile Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53R2 Seal Design Code
Shaft Diameter
9.25 Inch | 234.95 Millimeter
Housing Bore
10.75 Inch | 273.05 Millimeter
Actual Width
1.375 Inch | 34.925 Millimeter
Nominal Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh