

TIMKEN
TIMKEN
22987-6917
TIMKEN TIMKEN
Description
22987-6917 HI-PERFORMANCE SEAL ; NON RETURNABLE 113MM ID 146MM OD
Oil Seal; 4-7/16" Shaft Dia; 5-3/4" Housing Bore; 23/32" Nominal Width; Nitrile Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Part #
22987-6917
BDI #
22846420

Details
439.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/22987-6917/p/22846420
Your Price
$ 439.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.381
EAN
0053893182872
Product Group - BDI
S02250
Generic Design Code
GAR_53F1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53F1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4-7/16" Shaft Dia; 5-3/4" Housing Bore; 23/32" Nominal Width; Nitrile Lip; Solid Seal; 23/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53F1 Seal Design Code
Actual Width
0.719 Inch | 18.263 Millimeter
Nominal Width
0.719 Inch | 18.263 Millimeter
Shaft Diameter
4.438 Inch | 112.725 Millimeter
Housing Bore
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh