https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS2-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwOTF8aW1hZ2UvanBlZ3xhR0V4TDJnM1l5ODVPVGs1TkRReU1ERTRNek0wTDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVekpmTVY5WFUxOHpNREI0TXpBd0xtcHdad3w5OTA1Y2MzZmZhNWZmNTNhYmVlZDJkNzBlMTg1M2I2N2NjOGY2ZGE1NmE3OWE0MDMwZTc4NmJjNWE4NDA4ODJl
SKF
SKF
2400239 / 24X25.5X0.75 HDS2 V
SKF SKF
Description
CRSEAL 2400239 / 24X25.5X0.75 HDS2 V ; SGL LIP SEAL
24" Shaft Dia; 25-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
2400239
BDI #
22779967
Details
1650.3306513500002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/2400239-24X25-5X0-75-HDS2-V/p/22779967
Your Price
$ 1,650.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.36
EAN
0085311498142
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2400239
Weight / LBS
5.214
Long Description
24" Shaft Dia; 25-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
25.5 Inch | 647.7 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh