https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119817-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTd8aW1hZ2UvanBlZ3xhR1ZsTDJnME1pOHhNREEzTmpVNE5qY3dORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE1UZGZNekF3V0RNd01DNXFjR2N8NGE0NWVjNzQzY2QxMTVmZWUwMjVkODRiM2U4MDZlYjAxNTc5MTA5MThkY2YyYjg4YjE3NjM4ZGE3Y2QyMTM4Yw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119817-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQzNTd8aW1hZ2UvanBlZ3xhR1ZsTDJnME1pOHhNREEzTmpVNE5qY3dORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE1UZGZNekF3V0RNd01DNXFjR2N8NGE0NWVjNzQzY2QxMTVmZWUwMjVkODRiM2U4MDZlYjAxNTc5MTA5MThkY2YyYjg4YjE3NjM4ZGE3Y2QyMTM4Yw
FREUDENBERG SEALS
FREUDENBERG SEALS
24019453
FREUDENBERG SEALS FREUDENBERG SEALS
Description
24019453 RADIAL SHAFT SEAL ; 735MM X 799MM X 25.6MM R35 80 NBR B241
Oil Seal; 735MM Inside Diameter; 799MM Outside Diameter; 25.6MM Width; 25MM Housing Length; Single Lip; NBR Lip Material; Garter Spring; NBR Case Material; 80 Shore Hardness; R35 Design Code
Part #
24019453
BDI #
25119816
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24019453/p/25119816
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.1
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.fst.com
Weight / LBS
4.6297
Product Detail
Oil Seal
Product Specification
735MM Inside Diameter; 799MM Outside Diameter; 25.6MM Width; 25MM Housing Length; Single Lip; NBR Lip Material; Garter Spring; NBR Case Material; 80 Shore Hardness; R35 Design Code
Long Description
Oil Seal; 735MM Inside Diameter; 799MM Outside Diameter; 25.6MM Width; 25MM Housing Length; Single Lip; NBR Lip Material; Garter Spring; NBR Case Material; 80 Shore Hardness; R35 Design Code

