https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-TND-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzJ8aW1hZ2UvanBlZ3xhRFE0TDJnMk9TOHhNREUxTURZMU9EZzVPVGs1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5VVRrUmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDE3N2QwZmRhYWI0ZjJiOGQ1NTljYzBmMmZmNGJhMzgwZWY4YmRiN2Y5NWIxOWJmNDJmMTk2NGZkMGI4NTAyYTY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-TND-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzJ8aW1hZ2UvanBlZ3xhRFE0TDJnMk9TOHhNREUxTURZMU9EZzVPVGs1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5VVRrUmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDE3N2QwZmRhYWI0ZjJiOGQ1NTljYzBmMmZmNGJhMzgwZWY4YmRiN2Y5NWIxOWJmNDJmMTk2NGZkMGI4NTAyYTY
TIMKEN
TIMKEN
24062-3625
TIMKEN TIMKEN
Description
24062-3625 HI-PERFORMANCE SEAL ; 70MM ID X 90MM OD X 11MM W
Oil Seal; 2.756" Shaft Dia; 3.543" Housing Bore; 0.437" Nominal Width; Gylon Lip; Solid Seal; 0.437" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Tandem Seal Design Code
Part #
24062-3625
BDI #
22801589
Details
889.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24062-3625/p/22801589
Your Price
$ 889.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.109
EAN
0053893241524
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Tandem
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Dual Tandem
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2.756" Shaft Dia; 3.543" Housing Bore; 0.437" Nominal Width; Gylon Lip; Solid Seal; 0.437" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Tandem Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
2.756 Inch | 70.002 Millimeter
Housing Bore
3.543 Inch | 89.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

