Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24063-1856 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-OPP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDl8aW1hZ2UvanBlZ3xhR05qTDJneFlTOHhNREUxTURZMU9UQTVOall3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5UFVGQmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDU5NWIyYjkxNjNjMWIwN2IwMWZhMWQ3MzRjYmEwOWMwZTUyMTE1YzlhOTMyZThhNWQzNWI2MWI3NzU4NTE1NmU
22805573 Oil Seals 

TIMKEN TIMKEN

24063-1856

Description

24063-1856 HI-PERFORMANCE SEAL ; 90MM ID X 110MM OD X 10MM W

Oil Seal; 3.543" Shaft Dia; 4.331" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code

Part #

24063-1856

BDI #
22805573

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1163.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,163.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.136
EAN
0053893588919
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Opposed
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Dual Opposed
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3.543" Shaft Dia; 4.331" Housing Bore; 0.394" Nominal Width; Gylon Lip; Solid Seal; 0.394" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Opposed Seal Design Code
Shaft Diameter
3.543 Inch | 89.992 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Housing Bore
4.331 Inch | 110.007 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh