

SKF
SKF
240X280X16 HS6 V
SKF SKF
Description
CRSEAL 240X280X16 HS6 V SGL LIP SEAL
240MM Shaft Dia; 280MM Housing Bore; 16MM Nominal Width; Viton Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Part #
240X280X16 HS6 V
BDI #
22780759

Details
728.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/240X280X16-HS6-V/p/22780759
Your Price
$ 728.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.42
EAN
0085311534550
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
240X280X16 HS6 V
Weight / LBS
0.926
Long Description
240MM Shaft Dia; 280MM Housing Bore; 16MM Nominal Width; Viton Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Housing Bore
11.024 Inch | 280 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh