

SKF
SKF
240X280X19 HDS2 V
SKF SKF
Description
CRSEAL 240X280X19 HDS2 V SGL LIP SEAL
240MM Shaft Dia; 280MM Housing Bore; 19MM Nominal Width; Viton Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Part #
240X280X19 HDS2 V
BDI #
22780647

Details
1421.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/240X280X19-HDS2-V/p/22780647
Your Price
$ 1,421.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.87
EAN
0085311531771
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
240X280X19 HDS2 V
Weight / LBS
1.918
Long Description
240MM Shaft Dia; 280MM Housing Bore; 19MM Nominal Width; Viton Lip; Solid Seal; 19MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.748 Inch | 19 Millimeter
Shaft Diameter
9.449 Inch | 240 Millimeter
Housing Bore
11.024 Inch | 280 Millimeter
Actual Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh