

TIMKEN
TIMKEN
24610-1957
TIMKEN TIMKEN
Description
24610-1957 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
2-5/8" Shaft Dia; 3-3/4" Housing Bore; 0.4" Nominal Width; Mill-Right N Lip; Split Seal; 0.4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24610-1957
BDI #
1320996

Details
84.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24610-1957/p/1320996
Your Price
$ 84.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.054
EAN
0053893566832
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24610-1957
Weight / LBS
0.12
Long Description
2-5/8" Shaft Dia; 3-3/4" Housing Bore; 0.4" Nominal Width; Mill-Right N Lip; Split Seal; 0.4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.4 Inch | 10.16 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Housing Bore
3.75 Inch | 95.25 Millimeter
Nominal Width
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh