

TIMKEN
TIMKEN
24610-2170
TIMKEN TIMKEN
Description
24610-2170 HI-PERFORMANCE SEAL ; 156MM ID X 181MM OD X 14MM W
Oil Seal; 6-1/8" Shaft Dia; 7-1/8" Housing Bore; 0.562" Nominal Width; Nitrile Lip; Split Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24610-2170
BDI #
22841147

Details
265.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24610-2170/p/22841147
Your Price
$ 265.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.191
EAN
0053893567228
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6-1/8" Shaft Dia; 7-1/8" Housing Bore; 0.562" Nominal Width; Nitrile Lip; Split Seal; 0.562" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
6.125 Inch | 155.575 Millimeter
Housing Bore
7.125 Inch | 180.975 Millimeter
Nominal Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh