

TIMKEN
TIMKEN
24626-2098
TIMKEN TIMKEN
Description
24626-2098 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
5.512" Shaft Dia; 7.087" Housing Bore; 0.63" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24626-2098
BDI #
1321655

Details
395.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24626-2098/p/1321655
Your Price
$ 395.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.204
EAN
0053893567068
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24626-2098
Weight / LBS
0.451
Long Description
5.512" Shaft Dia; 7.087" Housing Bore; 0.63" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
5.512 Inch | 140.005 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Housing Bore
7.087 Inch | 180.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh