Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24629-7388 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26R1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTh8aW1hZ2UvanBlZ3xhRFV5TDJoalppODVNekUxTURnM09EUXpNelU0TG1wd1p3fDk2OGQzNGMzNmNmYTdiMDg4MDNjYWNjMzAxMDk4ZWU5ZGRmNTc4NGZhY2ZlZjYwODU4NzFkODViNTQ5NGUxNjM
373689 Oil Seals 

GARLOCK GARLOCK

24629-7388

Description

26R1X7388 ES OIL SEAL ; 7.874"IDX9.055"OD

7-7/8" Shaft Dia; 9.055" Housing Bore; 0.591" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code

Part #

24629-7388

BDI #
373689

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

376.92305000000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 376.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.462
EAN
0717744594589
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X7388 MILLRIGHT 7.874"ID 9.055"OD .591"THK HOT
Manufacturer Internal Number
24629-7388
Weight / LBS
1.018
Long Description
7-7/8" Shaft Dia; 9.055" Housing Bore; 0.591" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Housing Bore
9.055 Inch | 229.997 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh