Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24642-8031 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26E-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDh8aW1hZ2UvanBlZ3xhREEyTDJnd015OHhNREUxTURZMU9UYzRORGN6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlOa1ZmTVY5WFUxOHpNREI0TXpBd0xtcHdad3wxOGFhZDU5ZmJjN2FiZDNjMTU3MDE3ZWM3OWQ3YmY5YWM5MDZmMWFkNzhmMTcwNDYxMGU2MjM0OWIyY2Q0ZWRh
1322080 Oil Seals 

TIMKEN TIMKEN

24642-8031

Description

24642-8031 HI-PERFORMANCE SEAL ; NON RETURNABLE <8

Oil Seal; 27" Shaft Dia; 29-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; GAR_26E Seal Design Code

Part #

24642-8031

BDI #
1322080

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2525.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,525.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.435
EAN
0053893683713
Product Group - BDI
S02250
Generic Design Code
GAR_26E
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26E
Other Features
External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 27" Shaft Dia; 29-1/2" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; GAR_26E Seal Design Code
Housing Bore
29.5 Inch | 749.3 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
27 Inch | 685.8 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh