

TIMKEN
TIMKEN
24650-5335
TIMKEN TIMKEN
Description
24650-5335 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Oil Seals; 5-29/32" Shaft Dia; 7.087" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; 0.551" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Part #
24650-5335
BDI #
1322098

Details
190.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24650-5335/p/1322098
Your Price
$ 190.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.2
EAN
0053893452661
Product Group - BDI
S02250
Generic Design Code
GAR_26NS
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26NS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24650-5335
Weight / LBS
0.441
Long Description
Oil Seals; 5-29/32" Shaft Dia; 7.087" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; 0.551" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
7.087 Inch | 180.01 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter
Shaft Diameter
5.906 Inch | 150.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh