Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24657-3691 https://www.bdiexpress.com/medias/INDTIMSEALXX-OIL-22806561-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRGxqTDJnellTOHhNREF6TlRrNU5EVTFPRFE1TkM5SlRrUlVTVTFUUlVGTVdGaGZUMGxNWHpJeU9EQTJOVFl4WHpNd01IZ3pNREF1YW5CbnxmOGFmMTgzNGE3ODA0NWMxODc4NDQ0NWEyMDU4MzZlOWYzYWQ1MGFiZGY0NjgyZGViMDZhNTI0NDIxNDViOTAx
1322104 Oil Seals 

TIMKEN TIMKEN

24657-3691

Description

24657-3691 OIL SEAL ; NON RETURNABLE LARGE BORE

Oil Seals; 11" Shaft Dia; 12" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code

Part #

24657-3691

BDI #
1322104

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

848.16 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 848.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.449
EAN
0053893167497
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Not Available
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24657-3691
Weight / LBS
0.991
Long Description
Oil Seals; 11" Shaft Dia; 12" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
11 Inch | 279.4 Millimeter
Housing Bore
12 Inch | 304.8 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh