Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24751-5075 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-59G1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTR8aW1hZ2UvanBlZ3xhRGs0TDJobE9DOHhNREUxTURZMk1EZ3pNek14TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFPVWN4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8MDRjMDdkMWM1YjAyODY5N2I0MzQzZjJlNWM1ZjhmMTY5YjQ2MDBmNzNhNWE3ZWFmNmU2NDViZGJkYzFkNDdiYQ
22819034 Oil Seals 

TIMKEN TIMKEN

24751-5075

Description

24751-5075 OIL SEAL ; NON RETURNABLE 664MM ID 702MM OD 19MM W

Oil Seal; 26-1/8" Shaft Dia; 27-5/8" Housing Bore; 3/4" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code

Part #

24751-5075

BDI #
22819034

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9607.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,607.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.098
EAN
0053893221175
Product Group - BDI
S02250
Generic Design Code
GAR_59G1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59G1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 26-1/8" Shaft Dia; 27-5/8" Housing Bore; 3/4" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59G1 Seal Design Code
Housing Bore
27.625 Inch | 701.675 Millimeter
Shaft Diameter
26.125 Inch | 663.575 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh