

TIMKEN
TIMKEN
25002-7407
TIMKEN TIMKEN
Description
25002-7407 OIL SEAL ; NON RETURNABLE 546MM ID 597MM OD 21MM W
Oil Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 13/16" Nominal Width; Silicone Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Part #
25002-7407
BDI #
22829432

Details
8086.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25002-7407/p/22829432
Your Price
$ 8,086.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.393
EAN
0053893382517
Product Group - BDI
S02250
Generic Design Code
GAR_21
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
21-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 21-1/2" Shaft Dia; 23-1/2" Housing Bore; 13/16" Nominal Width; Silicone Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 21-L Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
23.5 Inch | 596.9 Millimeter
Shaft Diameter
21.5 Inch | 546.1 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh