

TIMKEN
TIMKEN
25004-7891
TIMKEN TIMKEN
Description
25004-7891 OIL SEAL ; NON RETURNABLE 240MM ID 280MM OD
Oil Seal; 9.449" Shaft Dia; 11.024" Housing Bore; 0.63" Nominal Width; Silicone Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25004-7891
BDI #
22831029

Details
2174.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25004-7891/p/22831029
Your Price
$ 2,174.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.49
EAN
0053893126678
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9.449" Shaft Dia; 11.024" Housing Bore; 0.63" Nominal Width; Silicone Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.63 Inch | 16.002 Millimeter
Housing Bore
11.024 Inch | 280.01 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Shaft Diameter
9.449 Inch | 240.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh