

TIMKEN
TIMKEN
25006-1214
TIMKEN TIMKEN
Description
25006-1214 HI-PERFORMANCE SEAL ; NON RETURNABLE 190MM IDX230MM OD
Oil Seal; 7.48" Shaft Dia; 9.055" Housing Bore; 0.63" Nominal Width; Viton Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25006-1214
BDI #
22811289

Details
2569.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25006-1214/p/22811289
Your Price
$ 2,569.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.399
EAN
0053893386331
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7.48" Shaft Dia; 9.055" Housing Bore; 0.63" Nominal Width; Viton Lip; Split Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
7.48 Inch | 189.992 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Housing Bore
9.055 Inch | 229.997 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh