

TIMKEN
TIMKEN
25006-7388
TIMKEN TIMKEN
Description
25006-7388 OIL SEAL ; LARGE BORE
Oil Seal; 7.874" Shaft Dia; 9.055" Housing Bore; 0.591" Nominal Width; Viton Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25006-7388
BDI #
22805016

Details
2720.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/25006-7388/p/22805016
Your Price
$ 2,720.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.272
EAN
0053893670126
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7.874" Shaft Dia; 9.055" Housing Bore; 0.591" Nominal Width; Viton Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
9.055 Inch | 229.997 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh