

TIMKEN
TIMKEN
26001-7546
TIMKEN TIMKEN
Description
26001-7546 ; NON RETURNABLE 108MM ID
Oil Seal; 4-1/4" Shaft Dia; 4-13/16" Housing Bore; 7/64" Nominal Width; Nitrile Lip; Solid Seal; 7/64" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code
Part #
26001-7546
BDI #
22811043

Details
131.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/26001-7546/p/22811043
Your Price
$ 131.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.361
EAN
0053893607641
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
71
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4-1/4" Shaft Dia; 4-13/16" Housing Bore; 7/64" Nominal Width; Nitrile Lip; Solid Seal; 7/64" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; 71 Seal Design Code
Actual Width
0.109 Inch | 2.769 Millimeter
Nominal Width
0.109 Inch | 2.769 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Housing Bore
4.813 Inch | 122.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh