Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26058-7268 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-57-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDJ8aW1hZ2UvanBlZ3xhR1F3TDJnell5OHhNREUxTURZMk16RXlOekEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODFOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58Y2NiODI2ZDA1YjEwNzQ5YzFiYWJlMzIxMTNmNDFiN2Q4NWFhM2Y4ZmYwOTA3MDVhMzQxNTU4ZmI3YzIwZmNlNQ
22841605 Oil Seals 

TIMKEN TIMKEN

26058-7268

Description

26058-7268 HI-PERFORMANCE SEAL ; NON RETURNABLE 170MM ID 200MM OD

Oil Seal; 6.693" Shaft Dia; 7.874" Housing Bore; 0.591" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code

Part #

26058-7268

BDI #
22841605

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

624.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 624.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.993
EAN
0053893220543
Product Group - BDI
S02250
Generic Design Code
GAR_57
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel and Rubber
Seal Design Code
57
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 6.693" Shaft Dia; 7.874" Housing Bore; 0.591" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel and Rubber Case; 57 Seal Design Code
Housing Bore
7.874 Inch | 200 Millimeter
Shaft Diameter
6.693 Inch | 170.002 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh