Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26180-3522 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzd8aW1hZ2UvanBlZ3xhRGsyTDJnMU5DOHhNREUxTURZMk16Z3hOVEU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMDVUWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8MDFmYTFjZGQxZGFjNmU1OGM2NDZkZTJiNjEyYTcxZWVhOWE4ODdkOWFjYTA3Zjc1ZTM0MDAzNjg2OGM0OTk1MQ
22809970 Oil Seals 

TIMKEN TIMKEN

26180-3522

Description

26180-3522 HI-PERFORMANCE SEAL ; NON RETURNABLE 184MM ID 216MM OD 16MM W

Oil Seal; 7-1/4" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 87NS Seal Design Code

Part #

26180-3522

BDI #
22809970

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

464.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 464.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.526
EAN
0053893040356
Product Group - BDI
S02250
Generic Design Code
GAR_87NS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
87NS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7-1/4" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 87NS Seal Design Code
Shaft Diameter
7.25 Inch | 184.15 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8.5 Inch | 215.9 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh