Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

272X304X16B https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-B-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5NnxpbWFnZS9qcGVnfGFESXpMMmcxTXk4eE1EYzJPVGs0TnpBeE1EVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Q1h6RmZWMU5mTXpBd2VETXdNQzVxY0djfGYyNzdjZjI1OGZjNGE1ZDgyNzViZDA3NTVjNzUyZDcwOGE3YzYxYjZhYzU2NmY3ZDRmM2NiMDMxY2I1YjJjNWI
447799 Oil Seals 

HARWAL HARWAL

272X304X16B

Description

272X304X16B NBR SHAFT SEAL ; STEEL CASE

272MM Shaft Dia; 304MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code

Part #

27230416B

BDI #
447799

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

380.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 380.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
B
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
27230416B
Long Description
272MM Shaft Dia; 304MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; B Seal Design Code
Shaft Diameter
10.709 Inch | 272 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Housing Bore
11.969 Inch | 304 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh