

SKF
SKF
27X43X8 CRW1 V
SKF SKF
Description
CRSEAL 27X43X8 CRW1 V SGL LIP SEAL ; 1.063MM SHAFT DIA 43MM HOUSING BORE
Lip Seal; 27MM Shaft Dia; 43MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Part #
27X43X8 CRW1 V
BDI #
1242396

Details
23.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/27X43X8-CRW1-V/p/1242396
Your Price
$ 23.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311008914
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.081
Long Description
Lip Seal; 27MM Shaft Dia; 43MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRW1 Seal Design Code
Housing Bore
1.693 Inch | 43 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh