Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27X55X05AODL https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-AODL-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFHTmxMMmcyTkM4eE1EYzNNamMyT1RJME16RTJOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5QlQwUk1YekpmVGxOZk16QXdlRE13TUM1cWNHY3w3NmE2MjkyOTFmODliODVkY2UxZmI0NWFhOTg1ZWVjYjZjNjZjY2I0YmU4YWM3YzkyNTFlMGVlNjY4MThiNmUx
24865090 Oil Seals 

HARWAL HARWAL

27X55X05AODL

Description

27X55X05AODL NBR SHAFT SEAL ; 7PSI RUBBER COVER STEEL

27MM Shaft Dia; 55MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AODL Seal Design Code

Part #

275505AODL

BDI #
24865090

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
TSM_KC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AODL
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
275505AODL
Long Description
27MM Shaft Dia; 55MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AODL Seal Design Code
Shaft Diameter
1.063 Inch | 27 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
2.165 Inch | 55 Millimeter
Actual Width
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh