

TIMKEN
TIMKEN
30X43X8-R2LS32-S
TIMKEN TIMKEN
Description
30X43X8-R2LS32-S OIL SEAL
Oil Seal; 30MM Shaft Dia; 43MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code
Part #
30X43X8-R2LS32-S
BDI #
21600537

Details
7.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/30X43X8-R2LS32-S/p/21600537
Your Price
$ 7.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.162
EAN
0013992148209
Product Group - BDI
S02250
Generic Design Code
TIM_R2LS32
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
R2LS32
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 30MM Shaft Dia; 43MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Seal Design Code
Shaft Diameter
1.181 Inch | 30 Millimeter
Housing Bore
1.693 Inch | 43 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh