JOHNS MANVILLE
JOHNS MANVILLE
3400 15075
JOHNS MANVILLE JOHNS MANVILLE
Description
3400 15075 SPLIT LIP SEAL ; NON RETURNABLE NBR SPLIT 34 36.5 .125
34" Shaft Dia; 36-1/2" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Split Seal; 1/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
3400 15075
BDI #
19061488
Details
2755.9859569900004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/3400-15075/p/19061488
Your Price
$ 2,755.99 / each
$ 4,158.60 / each BDIExpress
$ 4,158.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.57
EAN
0827834115867
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
3400 15075
Weight / LBS
1.2535
Long Description
34" Shaft Dia; 36-1/2" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Split Seal; 1/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Nominal Width
0.125 Inch | 3.175 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Housing Bore
36.5 Inch | 927.1 Millimeter
Shaft Diameter
34 Inch | 863.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh