USA SEALING
USA SEALING
38X80X10ADL NBR
USA SEALING USA SEALING
Description
38X80X10ADL NBR SEAL
Oil Seal; 38MM Shaft Diameter; 80MM Housing Bore; 10MM Width; NBR Material; ADL Seal Design
Part #
38X80X10ADL NBR
BDI #
25127418
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/38X80X10ADL-NBR/p/25127418
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://usasealing.com
Product Detail
Oil Seal
Product Specification
38MM Shaft Diameter; 80MM Housing Bore; 10MM Width; NBR Material; ADL Seal Design
Long Description
Oil Seal; 38MM Shaft Diameter; 80MM Housing Bore; 10MM Width; NBR Material; ADL Seal Design
