https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-CDL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3NHxpbWFnZS9qcGVnfGFHSTFMMmhrTmk4eE1EYzJPRFUzT1RFd01EY3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5RFJFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDFiYTA3M2FkMzc3OWY3MTZhNmM1Mzk4MDk2OGU5ZGEzN2YxOTFkNTZiNTcxZmVhNzc2ZmE2NTBkZDhhYTJhN2U
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-CDL-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3NHxpbWFnZS9qcGVnfGFHSTFMMmhrTmk4eE1EYzJPRFUzT1RFd01EY3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5RFJFeGZNbDlYVTE4ek1EQjRNekF3TG1wd1p3fDFiYTA3M2FkMzc3OWY3MTZhNmM1Mzk4MDk2OGU5ZGEzN2YxOTFkNTZiNTcxZmVhNzc2ZmE2NTBkZDhhYTJhN2U
HARWAL
HARWAL
4.937X5.999X.500CDL
HARWAL HARWAL
Description
4.937X5.999X.500CDL NBR SHAFT SEAL ; STEEL CASE
4.937" Shaft Dia; 5.999" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CDL Seal Design Code
Part #
4.9375.999.500CDL
BDI #
449459
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/4-937X5-999X-500CDL/p/449459
Your Price
$ 46.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CDL
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
4.937" Shaft Dia; 5.999" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CDL Seal Design Code
Housing Bore
5.999 Inch | 152.375 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.937 Inch | 125.4 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

