Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

475X530X18C https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-C-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2MnxpbWFnZS9qcGVnfGFEUm1MMmc1Tnk4eE1EYzJPRGN6TWpZNE5ETXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5RFh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGRhODEyYWU1Zjk0NDlmYzU0N2NjMTI2MWI0OGFhM2YyNDRhZmIxODhjNjQ1ZmVhM2M2NjFmYmI2OGNmOWFmMGU
450204 Oil Seals 

HARWAL HARWAL

475X530X18C

Description

475X530X18C NBR SHAFT SEAL ; STEEL CASE

475MM Shaft Dia; 530MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code

Part #

47553018C

BDI #
450204

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

697.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 697.31 / each
$ 698.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
C
Other Features
Press Fit Mounting | Precision Ground OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
47553018C
Long Description
475MM Shaft Dia; 530MM Housing Bore; 18MM Nominal Width; Nitrile Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; C Seal Design Code
Housing Bore
20.866 Inch | 530 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
18.701 Inch | 475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh