Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

48X65X08SF W/ PTFE https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-SF-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MzR8aW1hZ2UvanBlZ3xhRE15TDJnd05TODVOak13TVRFeE5qazBPRGM0TG1wd1p3fDdlY2E3YWJiOTU5YTVjZDhjODVmN2YxODQ5ZGU0OGVhY2UzN2MzMDliMTgyZmM0ZWNiMjBlMjNkN2RiMWY3YTU
450271 Oil Seals 

HARWAL HARWAL

48X65X08SF W/ PTFE

Description

48X65X08SF NBR W/PTFE SHAFT SEAL ; POR 7PSI RUBBER COVER STEEL

48MM Shaft Dia; 65MM Housing Bore; 8MM Nominal Width; PTFE Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SF Seal Design Code

Part #

486508PBSF

BDI #
450271

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_SF
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
486508PBSF
Long Description
48MM Shaft Dia; 65MM Housing Bore; 8MM Nominal Width; PTFE Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SF Seal Design Code
Shaft Diameter
1.89 Inch | 48 Millimeter
Housing Bore
2.559 Inch | 65 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Actual Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh