https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA8-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0N3xpbWFnZS9qcGVnfGFESmhMMmc1TXk4eE1EYzJPRGM1TURRNE56QTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUaGZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fDIzNTcyOTcyMzMyOWUxZTQyNjg0MjJhNjJhODkzZTA5MGE5YjdhMWNhODFiMDhiOTVmNjg1ZWRmMGVkNWRkYjU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA8-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0N3xpbWFnZS9qcGVnfGFESmhMMmc1TXk4eE1EYzJPRGM1TURRNE56QTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUaGZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fDIzNTcyOTcyMzMyOWUxZTQyNjg0MjJhNjJhODkzZTA5MGE5YjdhMWNhODFiMDhiOTVmNjg1ZWRmMGVkNWRkYjU
TIMKEN
TIMKEN
4990
TIMKEN TIMKEN
Description
4990 OIL SEAL ; 2.047IN SHAFT DIA X 2.677 OD X 0.275 WD
52MM Shaft Dia; 68MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case Construction; 281 Seal Design Code
Part #
4990
BDI #
1345658
Details
25.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/4990/p/1345658
Your Price
$ 25.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.036
EAN
0053893465265
Product Group - BDI
S02250
Generic Design Code
C_R_HMA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
281
Other Features
Bonded | General Purpose | Without Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
4990
Weight / LBS
0.081
Long Description
52MM Shaft Dia; 68MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case Construction; 281 Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
2.047 Inch | 52 Millimeter
Housing Bore
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

