https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzF8aW1hZ2UvanBlZ3xhR000TDJnNE15ODVPVGs1TkRReU1qUTNOekV3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xkNGNhZjQ2ZGIzMjg0YjZlNDhmODBjYTI4ZmRjZGM3YzRkYjAyNjk1ZTliMWM0MWVkMzI1MTI2YjU0MTc5NGNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzF8aW1hZ2UvanBlZ3xhR000TDJnNE15ODVPVGs1TkRReU1qUTNOekV3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xkNGNhZjQ2ZGIzMjg0YjZlNDhmODBjYTI4ZmRjZGM3YzRkYjAyNjk1ZTliMWM0MWVkMzI1MTI2YjU0MTc5NGNi
SKF
SKF
557681 / 10X11.375X0.591 HDS7 V
SKF SKF
Description
CRSEAL 557681 / 10X11.375X0.591 HDS7 V ; SGL LIP SEAL
10" Shaft Dia; 11-3/8" Housing Bore; 0.591" Nominal Width; Viton Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
557681
BDI #
22780007
Details
1378.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/557681-10X11-375X0-591-HDS7-V/p/22780007
Your Price
$ 1,378.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.68
EAN
0085311499330
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557681
Weight / LBS
1.495
Long Description
10" Shaft Dia; 11-3/8" Housing Bore; 0.591" Nominal Width; Viton Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
11.375 Inch | 288.925 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

