Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

560X610X20A VITON https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-A-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3MnxpbWFnZS9qcGVnfGFHTXlMMmhtTVM4eE1EYzJPVGN6TmpRNU9USXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGhCVjE5Qlh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGIwZTdiZGNkNTdkZWQ5YmJjNGIwM2QwMTM2YTczOGI2MjdjNzgyZjNmMDE0NjM5MDdjZGFjOTAyNTFkYmI5MGE
450896 Oil Seals 

HARWAL HARWAL

560X610X20A VITON

Description

560X610X20A FPM SHAFT SEAL ; 7PSI RUBBER COVER STEEL

560MM Shaft Dia; 610MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code

Part #

56061020AV

BDI #
450896

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1872.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,872.54 / each
$ 1,873.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
56061020AV
Long Description
560MM Shaft Dia; 610MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; A Seal Design Code
Housing Bore
24.016 Inch | 610 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Shaft Diameter
22.047 Inch | 560 Millimeter
Actual Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh