https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSE2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFHTTJMMmcwWXk4eE1EYzJPVEF6TURBeU1URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkZNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjdmMTAyNzJjZDBiMTc5NGQ2NTRlZGQ5NTA3YWE5Y2Y2MjUzZjJkMDVhYTI1Y2ZjMjIyOGMzOThkZGRhN2IwYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSE2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFHTTJMMmcwWXk4eE1EYzJPVEF6TURBeU1URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkZNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjdmMTAyNzJjZDBiMTc5NGQ2NTRlZGQ5NTA3YWE5Y2Y2MjUzZjJkMDVhYTI1Y2ZjMjIyOGMzOThkZGRhN2IwYQ
SKF
SKF
597955
SKF SKF
Description
CRSEAL 597955 LIP SEAL
8" Shaft Dia; 9-1/2" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Part #
597955
BDI #
22779171
Details
2595.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/597955/p/22779171
Your Price
$ 2,595.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.13
EAN
0085311456432
Product Group - BDI
S02250
Generic Design Code
C_R_HDSE2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
With Inner Case | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
597955
Weight / LBS
2.498
Long Description
8" Shaft Dia; 9-1/2" Housing Bore; 1-1/4" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Housing Bore
9.5 Inch | 241.3 Millimeter
Shaft Diameter
8 Inch | 203.2 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

