Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70X90X10ADL-P VITON https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-ADL-P-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDV8aW1hZ2UvanBlZ3xhRFpoTDJnd1pDOHhNREF5T0RVMk1UYzJNREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoQlYxOUJSRXd0VUY4eVgxZFRYek13TUhnek1EQXVhbkJufDZmM2U4NDIyMTFiZmQyYjdmMWVhODRlZmYyMDczNWZkY2NkNWY4Y2QwOGQ1ZDVlZTdhMTgxNjNjNmVlODEzMjg
24865518 Oil Seals 

HARWAL HARWAL

70X90X10ADL-P VITON

Description

70X90X10ADL-P FPM SHAFT SEAL ; 140PSI RUBBER COVER STEEL

70MM Shaft Dia; 90MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL-P Seal Design Code

Part #

709010ADLPV

BDI #
24865518

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

104.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 104.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7P2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL-P
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
709010ADLPV
Long Description
70MM Shaft Dia; 90MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; ADL-P Seal Design Code
Shaft Diameter
2.756 Inch | 70 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Housing Bore
3.543 Inch | 90 Millimeter
Actual Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh