https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjF8aW1hZ2UvanBlZ3xhREZrTDJnMk5DOHhNREk1TXpReU5EYzRNek01TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJmTVY4ek1EQjRNekF3TG1wd1p3fDI3ZGMxM2Y0ZGY3OWFkY2VjNWY5Njk0ODQ3NjE0MTY2YjI3MmQ4NzExMTNlZTkxNjIxNzFmMTI2M2EwODY3OTU
HARWAL
HARWAL
76X120X12A
HARWAL HARWAL
Description
76X120X12A NBR SHAFT SEAL ; RUBBER COVER STEEL
76MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Part #
7612012A
BDI #
451824
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/76X120X12A/p/451824
Your Price
$ 20.60 / each
$ 21.00 / each BDIExpress
$ 21.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.06
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
76 120 12A
Weight / LBS
0.14
Long Description
76MM Shaft Dia; 120MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
4.724 Inch | 120 Millimeter
Shaft Diameter
2.992 Inch | 76 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

