Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

76X91X14U45 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HAW-U45-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQwNnxpbWFnZS9qcGVnfGFEYzBMMmc1T0M4NU5qTXdNVEUyTnpReE1UVXdMbXB3Wnd8N2Y1ZjBjMmQ1YWZjMzMxMTFjZDM2YTdiZTlmNDYxNzQ1ZTZkOTg1YTRkYTI4OWQwMTk1N2VjNjljODgyNmIyYg
451825 Oil Seals 

HARWAL HARWAL

76X91X14U45

Description

76X91X14U45 PU90 U-CUP SEAL

76MM Shaft Dia; 91MM Housing Bore; 14MM Nominal Width; Polyurethane Lip; Solid Seal; 14MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code

Part #

769114U45

BDI #
451825

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.54 / each
$ 19.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_U45
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
769114U45
Long Description
76MM Shaft Dia; 91MM Housing Bore; 14MM Nominal Width; Polyurethane Lip; Solid Seal; 14MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Shaft Diameter
2.992 Inch | 76 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Housing Bore
3.583 Inch | 91 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh