https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VC-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzB8aW1hZ2UvanBlZ3xhR1V5TDJnd01DOHhNREUwTWpFMU56VTNNREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRMTh4WDA1VFh6TXdNRmd6TURBdWFuQm58YTc2YWU2MzRmNTEwNTEyNDE1MmFlMDg5M2I1YjRmY2EwYzFkNGI3YmE5OGU1MGUwMGVmMjEzYzRmZWM4NmFhOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VC-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzB8aW1hZ2UvanBlZ3xhR1V5TDJnd01DOHhNREUwTWpFMU56VTNNREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRMTh4WDA1VFh6TXdNRmd6TURBdWFuQm58YTc2YWU2MzRmNTEwNTEyNDE1MmFlMDg5M2I1YjRmY2EwYzFkNGI3YmE5OGU1MGUwMGVmMjEzYzRmZWM4NmFhOA
DICHTOMATIK
DICHTOMATIK
8X12X3VC-BX
DICHTOMATIK DICHTOMATIK
Description
8X12X3VC-BX LIP SHAFT SEAL ; NITRILE SGL RUBBERIZED
8MM Shaft Dia; 12MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Part #
75023148
BDI #
890366
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/8X12X3VC-BX/p/890366
Your Price
$ 4.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0750886167525
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
8X12X3VC
Weight / LBS
0.01
Long Description
8MM Shaft Dia; 12MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; VC Seal Design Code
Shaft Diameter
0.315 Inch | 8 Millimeter
Housing Bore
0.472 Inch | 12 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

