

HARWAL
HARWAL
8X13X3.5AO
HARWAL HARWAL
Description
08X13X3.5AO NBR SHAFT SEAL ; RUBBER COVER STEEL
8MM Shaft Dia; 13MM Housing Bore; 3.5MM Nominal Width; Nitrile Lip; Solid Seal; 3.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; AO Seal Design Code
Part #
08133.5AO
BDI #
443575

Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/8X13X3-5AO/p/443575
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
08 13 3.5AO
Weight / LBS
0.04
Long Description
8MM Shaft Dia; 13MM Housing Bore; 3.5MM Nominal Width; Nitrile Lip; Solid Seal; 3.5MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; AO Seal Design Code
Shaft Diameter
0.315 Inch | 8 Millimeter
Housing Bore
0.512 Inch | 13 Millimeter
Actual Width
0.138 Inch | 3.5 Millimeter
Nominal Width
0.138 Inch | 3.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh