HARWAL
HARWAL
90X98X12U45
HARWAL HARWAL
Description
90X98X12U45 PU90 U-CUP SEAL
90MM Shaft Dia; 98MM Housing Bore; 12MM Nominal Width; Polyurethane Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Part #
909812U45
BDI #
452243
Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/90X98X12U45/p/452243
Your Price
$ 18.54 / each
$ 19.00 / each BDIExpress
$ 19.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_U45
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
909812U45
Long Description
90MM Shaft Dia; 98MM Housing Bore; 12MM Nominal Width; Polyurethane Lip; Solid Seal; 12MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Shaft Diameter
3.543 Inch | 90 Millimeter
Housing Bore
3.858 Inch | 98 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


